1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WIHA QUALITY TOOLS
71306
Screwdriver Bit & Set - Bit Tip Style: Hex, 2 mm Bit Tip Size
Mi Item #
02572840
MFR #
71306
Price
$11.16
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdriver Bits and Sets
WIHA QUALITY TOOLS 71306
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WIHA QUALITY TOOLS
71306
Screwdriver Bit & Set - Bit Tip Style: Hex, 2 mm Bit Tip Size
Mi Item #
02572840
MFR #
71306
Mfr description
71306 HEX INSERT BIT 2.0 X 25MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$11
.16
/each
Add to Cart
Specifications
Dimensions
Bit Tip Size
2 mm
Hex Size Range
0.0787 in
Details
Bit Tip Style
Hex
Bit Type
Screwdriver Bit
Material
CRM-72 Tool Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items