Motion
71392
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 8 PC, Bit Shaft Style, 3/8 in Drive Size, Non-Impact
Mi Item #02572906
MFR #71392
Price$79.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 8 PC, Bit Shaft Style, 3/8 in Drive Size, Non-Impact
Mi Item #02572906
MFR #71392

Mfr description
71392 SCKET 8 PC HX BT ST IN 1/8-3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.77/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.65 in
  • Socket Sizes
    1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 9/64 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Number of Sockets
    4 PC
  • Shaft Style
    Bit
  • Socket Set Type
    Non-Impact
  • UPC_NO
    084705713922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)