Motion
71509
Screwdriver Bit or Set - Bit Tip Style: Torx, T9 Bit Tip Size, Individual Bit
MI ITEM #02572924
MFR #71509
Your Price$9.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit or Set - Bit Tip Style: Torx, T9 Bit Tip Size, Individual Bit
MI ITEM #02572924
MFR #71509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.71/each(List $11.16)

Overview

Mfr description
71509 TORX INSERT BIT T9 X 25MM

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Torx
  • Bit Tip Size
    T9
  • Shank Diameter
    1/4 in
  • Tamper Resistant
    Not Tamper-Resistant
  • Double Ended
    Single-Ended
  • Overall Length
    25 mm
  • Shank Type
    Hex
  • Ball End
    Straight End
  • Material
    Chrome-Vanadium-Molybdenum Steel
  • UPC_NO
    084705715094

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought