Motion
71530
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Torx
MI ITEM #02572936
MFR #71530
Price$11.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Torx
MI ITEM #02572936
MFR #71530

Mfr description
71530 TORX INSERT BIT T30 X 25MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.16/each

Specifications

Dimensions

  • Bit Tip Size
    T30
  • Overall Length
    25 mm

Details

  • Bit Tip Style
    Torx
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Alloy Steel
  • Number Of Bits Included
    1
  • Shank Type
    Hex
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    084705715308

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)