Motion
71538
Screwdriver Bit or Set - Bit Tip Style: Torx, T8 Bit Tip Size, Individual Bit
Mi Item #02572939
MFR #71538
Price$31.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit or Set - Bit Tip Style: Torx, T8 Bit Tip Size, Individual Bit
Mi Item #02572939
MFR #71538

Mfr description
71538 TORX ALIGN BIT T8 X 25MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.66/each

Specifications

Dimensions

  • Bit Tip Size
    T8
  • Overall Length
    25 mm
  • Shank Diameter
    1/4 in

Details

  • Ball End
    Straight End
  • Bit Tip Style
    Torx
  • Bit Type
    Insert Bit
  • Double Ended
    Single-Ended
  • Finish
    Natural Steel
  • Finish Coating
    Natural Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Chrome-Vanadium-Molybdenum Steel
  • Shank Type
    Hex
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    084705715384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)