Motion
71615
Screwdriver Bit & Set - Bit Tip Style: Torx Plus, IP15 Bit Tip Size
Mi Item #02572989
MFR #71615
Price$25.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit & Set - Bit Tip Style: Torx Plus, IP15 Bit Tip Size
Mi Item #02572989
MFR #71615

Mfr description
71615 TORXPLUS INSERT BIT IP15 X 25MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.53/each

Specifications

Dimensions

  • Bit Tip Size
    IP15
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Torx Plus
  • Bit Type
    Screwdriver Bit
  • Material
    CRM-72 Tool Steel
  • Shank Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)