Motion
71990
Multi-Bit Screwdriver - Bit Tip Style: Hex, Nut Driver, Phillips, Pozidriv, Slotted, Square, Torq-Set, Torx, Tri-Wing, T10 Torx, T15 Torx Bit Tip Sizes
Mi Item #02573060
MFR #71990
Price$122.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Bit Screwdriver - Bit Tip Style: Hex, Nut Driver, Phillips, Pozidriv, Slotted, Square, Torq-Set, Torx, Tri-Wing, T10 Torx, T15 Torx Bit Tip Sizes
Mi Item #02573060
MFR #71990

Mfr description
71990 SECURTY BIT COLLECTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.84/each

Specifications

Dimensions

  • Bit Tip Size
    T10 Torx, T15 Torx
  • Hex Opening Size
    1/4 in

Details

  • Bit Material
    Alloy Steel
  • Bit Tip Style
    Hex, Nut Driver, Phillips, Pozidriv, Slotted, Square, Torq-Set, Torx, Tri-Wing
  • Bit-Holding Style
    Magnetic
  • Double Ended Bits
    Single-Ended
  • Handle Bit Storage
    0
  • Includes
    Storage Box
  • Ratcheting
    Non-Ratcheting
  • Replaceable Shank
    Replaceable Shank
  • UPC_NO
    084705719900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)