Motion
74126
Power Screwdriver Bit or Set - Bit Tip Style: Phillips
MI ITEM #02573091
MFR #74126
Price$7.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Bit Tip Style: Phillips
MI ITEM #02573091
MFR #74126

Mfr description
74126 PHL POWER BIT #2 X 150MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.34/each

Specifications

Dimensions

  • Overall Length
    5.9 in
  • Screw Size
    #2
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Phillips
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Alloy Steel
  • Shank Type
    Hex
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    084705741260

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)