Motion
74511
Power Screwdriver Bit or Set - Bit Tip Style: Torx
MI ITEM #02573153
MFR #74511
Price$20.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Bit Tip Style: Torx
MI ITEM #02573153
MFR #74511

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.38/each

Specifications

Dimensions

  • Overall Length
    2 in
  • Screw Size
    T6
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Torx
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Alloy Steel
  • Shank Type
    Hex
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    084705745114

Overview

Mfr description
74511 TORX POWER BIT T6 X 50MM (2")

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought