Motion
74519
Power Screwdriver Bit or Set - Bit Tip Style: Torx
MI ITEM #02573157
MFR #74519
Your Price$22.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Bit Tip Style: Torx
MI ITEM #02573157
MFR #74519

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$22.48/each(List $23.43)

Overview

Mfr description
74519 TORX POWER BIT T10 X 50MM (2")

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Torx
  • Shank Diameter
    1/4 in
  • Tamper Resistant
    Not Tamper-Resistant
  • Double Ended
    Single-Ended
  • Screw Size
    T10
  • Overall Length
    2 in
  • Shank Type
    Hex
  • Material
    Alloy Steel
  • UPC_NO
    084705745190

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text