Motion
74546
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Torx
MI ITEM #02573168
MFR #74546
Price$70.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Torx
MI ITEM #02573168
MFR #74546

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.35/each

Specifications

Dimensions

  • Bit Tip Size
    T10
  • Overall Length
    70 mm

Details

  • Bit Tip Style
    Torx
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Alloy Steel
  • Number Of Bits Included
    1
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    084705745466

Overview

Mfr description
74546 TORX POWER BIT T10 X 70MM (2.75")

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought