Motion
74551
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Torx
Mi Item #02573170
MFR #74551
Price$83.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Torx
Mi Item #02573170
MFR #74551

Mfr description
74551 TORX POWER BIT T20 X 70MM (2.75")
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.65/each

Specifications

Dimensions

  • Bit Tip Size
    T20
  • Overall Length
    70 mm

Details

  • Bit Tip Style
    Torx
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Alloy Steel
  • Number Of Bits Included
    1
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    084705745510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)