Motion
74732
Screwdriver Bit or Set - Bit Tip Style: Torx, T20 Bit Tip Size, Individual Bit
MI ITEM #02573210
MFR #74732
Price$78.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit or Set - Bit Tip Style: Torx, T20 Bit Tip Size, Individual Bit
MI ITEM #02573210
MFR #74732

Mfr description
74732 TORX ALIGN POWER BIT T20X50MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.98/each

Specifications

Dimensions

  • Bit Tip Size
    T20
  • Overall Length
    50 mm
  • Shank Diameter
    1/4 in

Details

  • Ball End
    Straight End
  • Bit Tip Style
    Torx
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Alloy Steel
  • Shank Type
    Hex
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    084705747323

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)