Motion
75307
Power Screwdriver Bit or Set - Bit Tip Style: Hex
Mi Item #02573247
MFR #75307
Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Bit Tip Style: Hex
Mi Item #02573247
MFR #75307

Mfr description
75307 SYS 4 IN HEX BIT .028 X 28MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.93/each

Specifications

Dimensions

  • Bit Tip Size
    0.7 mm
  • Overall Length
    28 mm
  • Shank Diameter
    4 mm

Details

  • Bit Tip Style
    Hex
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Alloy Steel
  • Shank Type
    Hex
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    084705753072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)