Motion
75313
Power Screwdriver Bit or Set - Bit Tip Style: Hex
MI ITEM #02573250
MFR #75313
Your Price$2.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Bit Tip Style: Hex
MI ITEM #02573250
MFR #75313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.54/each(List $2.93)

Overview

Mfr description
75313 SYS 4 METRC HEX BIT 1.3&.050X28MM

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Hex
  • Bit Tip Size
    1.3 mm
  • Shank Diameter
    4 mm
  • Tamper Resistant
    Not Tamper-Resistant
  • Double Ended
    Single-Ended
  • Overall Length
    28 mm
  • Shank Type
    Hex
  • Material
    Alloy Steel
  • UPC_NO
    084705753133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought