Motion
75992
Multi-Bit Screwdriver - Static Dissipative, Bit Tip Style: Hex, Phillips, Slotted, Torx, T10 Torx, T15 Torx Bit Tip Sizes
Mi Item #02573297
MFR #75992
Price$72.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Bit Screwdriver - Static Dissipative, Bit Tip Style: Hex, Phillips, Slotted, Torx, T10 Torx, T15 Torx Bit Tip Sizes
Mi Item #02573297
MFR #75992

Mfr description
75992 SYS 4 PREC BIT SET IN ESD HNDL27PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.72/each

Specifications

Dimensions

  • Bit Tip Size
    T10 Torx, T15 Torx

Details

  • Bit Material
    Alloy Steel
  • Bit Tip Style
    Hex, Phillips, Slotted, Torx
  • Double Ended Bits
    Single-Ended
  • Handle Bit Storage
    0
  • Handle Style
    Static Dissipative
  • Includes
    Storage Box
  • Ratcheting
    Non-Ratcheting
  • Replaceable Shank
    Replaceable Shank
  • UPC_NO
    084705759920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)