Motion
761 07
Non-Impact Socket - Imperial, Bit Shaft Style, 1/4 in Drive Size
Mi Item #02573304
MFR #761 07
Price$9.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, Bit Shaft Style, 1/4 in Drive Size
Mi Item #02573304
MFR #761 07

Mfr description
76107 1/4X1/4SOCKTTRX REPLCABLE BT T7X38
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.34/each

Specifications

Dimensions

  • Drive Size
    1/4 in

Details

  • Material
    Alloy Steel
  • UPC_NO
    084705761077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)