Motion
76191
Non-Impact Socket Set - Number of Sockets: 10 PC, Bit Shaft Style, 1/4 in Drive Size, Torx Socket Points, Non-Impact
Mi Item #02573314
MFR #76191
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Number of Sockets: 10 PC, Bit Shaft Style, 1/4 in Drive Size, Torx Socket Points, Non-Impact
Mi Item #02573314
MFR #76191

Mfr description
76191 SOCKT ST TRX REPLCBLE BITS T 7-T40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1-1/2 in
  • Socket Sizes
    T10, T15, T20, T25, T27, T30, T40, T7, T8, T9

Details

  • Material
    Alloy Steel
  • Number of Sockets
    6 PC
  • Shaft Style
    Bit
  • Socket Points
    Torx
  • Socket Set Type
    Non-Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)