Specifications
Dimensions
- Drive Size3/8 in
- Overall Length1-1/2 in
- Socket SizesT10, T15, T20, T25, T27, T30, T40, T9
Details
- MaterialAlloy Steel
- Number Of Pieces8
- Number of Sockets10 PC
- Shaft StyleBit
- Socket PointsTorx
- Socket Set TypeNon-Impact
- UPC_NO084705763958
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)