Motion
77140
Impact Socket - 2.5 mm Socket, 1/4 in Drive, Hex Bit, 6 in OAL, Metric
Mi Item #02573348
MFR #77140
Price$10.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2.5 mm Socket, 1/4 in Drive, Hex Bit, 6 in OAL, Metric
Mi Item #02573348
MFR #77140

Mfr description
77140 1/4 DR 6"LONG BITSOCKETS HEX 2.5MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.01/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    6 in
  • Socket Size
    2.5 mm

Details

  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Hex Bit
  • UPC_NO
    084705771403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)