Motion
77335
Non-Impact Socket - 3/8 in Drive Size, E12 Socket Size, Star Bit, Standard Type, Polished Chrome Finish
MI ITEM #02573374
MFR #77335
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, E12 Socket Size, Star Bit, Standard Type, Polished Chrome Finish
MI ITEM #02573374
MFR #77335

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77335 E12 TORX EXTERNAL SOCKET 3/8

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    E12
  • Socket Points
    Star Bit
  • Finish Coating
    Polished Chrome
  • Material
    Steel
  • Overall Length
    28 mm
  • UPC_NO
    084705773353
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text