Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, E20 Socket Size, Star Bit, Standard Type, Polished Chrome Finish
MI ITEM #02573381
MFR #77349

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
77349 E20 TORX EXTERNAL SOCKET 1/2

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    E20
  • Socket Points
    Star Bit
  • Finish Coating
    Polished Chrome
  • Material
    Steel
  • Overall Length
    37 mm
  • UPC_NO
    084705773490
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought