Motion
79247
Screwdriver Bit or Set - Bit Tip Style: Torx, T10, T15, T20, T25, T7, T8, T9 Bit Tip Size, Number of Bits Included: 10, Bit Set
Mi Item #02573388
MFR #79247
Price$45.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit or Set - Bit Tip Style: Torx, T10, T15, T20, T25, T7, T8, T9 Bit Tip Size, Number of Bits Included: 10, Bit Set
Mi Item #02573388
MFR #79247

Mfr description
79247 BIT SELECTOR SECURTY TORX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.09/each

Specifications

Dimensions

  • Bit Tip Size
    T10, T15, T20, T25, T7, T8, T9
  • Shank Diameter
    1/4 in

Details

  • Ball End
    Straight End
  • Bit Tip Style
    Torx
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Bit Set
  • Material
    Alloy Steel
  • Number Of Bits Included
    10
  • Tamper Resistant
    Tamper-Resistant
  • UPC_NO
    084705792477
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)