Motion
80025
Dead Blow Hammer - Polyurethane Faces, Steel Shot in Head Head/Face Style, 12-1/2 in Overall Length
Mi Item #02573395
MFR #80025
Price$53.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dead Blow Hammer - Polyurethane Faces, Steel Shot in Head Head/Face Style, 12-1/2 in Overall Length
Mi Item #02573395
MFR #80025

Mfr description
80025 DEAD BLOW HAMMER 25MM HICKORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.75/each

Specifications

Dimensions

  • Face Diameter
    1 in
  • Overall Length
    12-1/2 in
  • Overall Weight
    0.7 lb

Details

  • Handle Style
    Hickory
  • Head/Face Style
    Polyurethane Faces, Steel Shot in Head
  • Non Sparking
    Not Non-Sparking
  • Replaceable Face Connection
    Press Fit
  • UPC_NO
    084705800257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)