Motion
80230
Dead Blow Hammer - Polyurethane Faces Head/Face Style
Mi Item #02573414
MFR #80230
Price$97.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dead Blow Hammer - Polyurethane Faces Head/Face Style
Mi Item #02573414
MFR #80230

Mfr description
80230 DEAD-BLOW HAMMER 1.2 IN X 20.9OZ.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.61/each

Specifications

Dimensions

  • Face Diameter
    1.2 in

Details

  • Head/Face Style
    Polyurethane Faces
  • Non Sparking
    Non-Sparking
  • Replaceable Face Connection
    Press Fit
  • UPC_NO
    084705802305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)