Motion
92190
Master Technicians's Tool Set -
Mi Item #02573434
MFR #92190
Price$324.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master Technicians's Tool Set -
Mi Item #02573434
MFR #92190

Mfr description
92190 MASTER TECHNICIANS 50PC ST IN RACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.62/each

Specifications

Dimensions

  • Overall Length
    11 mm
  • Tip Sizes
    #0, #00, #000, #1, .028 in, .035 in, .050 in, .8 mm, 1 mm, 1.20 mm, 1.30 mm, 1.50 mm, 1.80 mm, 1.80 mm, 1/16 in, 1/8 in, 2 mm, 2 mm, 2.50 mm, 2.50 mm, 2.50 mm, 3 mm, 3 mm, 3.50 mm, 3.50 mm, 3/32 in, 4 mm, 4 mm, 4.50 mm, 5 mm, 5.50 mm, 1.50 mm, 5/64 in, 7/64 in, 9/64 in, T1, T10, T2, T3, T4, T5, T6, T7, T8, T9
  • Weight
    3.67 lbs

Details

  • Includes
    Slotted 0.8, 1.0, 1.2, 1.5, 1.8, 2.0, 2.5, 3.0, 3.5, 4.0
  • Number Of Screwdrivers
    50
  • Tip Style
    Hex, Nut Driver, Phillips, Slotted, Torx
  • UPC_NO
    084705921907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)