Motion
M1115025.00

LEESON ELECTRIC
M1115025.00

Parallel Brushed Gearmotor - Parallel Shaft, 216 :1 Ratio, 1/20 hp, 90 V, 9.0 rpm, TENV, 30 Frame, Special Mount, Continuous Duty
Mi Item #02574842
MFR #M1115025.00
Price$1,363.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
M1115025.00

Parallel Brushed Gearmotor - Parallel Shaft, 216 :1 Ratio, 1/20 hp, 90 V, 9.0 rpm, TENV, 30 Frame, Special Mount, Continuous Duty
Mi Item #02574842
MFR #M1115025.00

Mfr description
M1115025.00,1/20HP,P303-30E,9RPM,
  • Performance matched for continuous duty service.
  • Precision machined in-line steel gears.
  • Lubrication is permanent semi-fluid grease, reducing possibility of leakage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,363.50/each

Specifications

Dimensions

  • Drive End Bearing Size
    2034
  • Frame Size
    30None
  • Gear Ratio
    216 :1
  • Motor Length Less Shaft
    3.36 in
  • Opposite Drive End Bearing Size
    2034
  • Overall Length C Dimension
    9.91 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    9.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    0.54 A
  • Full Load Efficiency
    43.80 %
  • Full Load Torque
    268 in/lb
  • Input Horsepower
    1/20 hp
  • Insulation Class
    F
  • kW
    0.04 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720090695
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Special
  • Output RPM
    9.0 rpm
  • Shaft Rotation
    Reconn
  • Shaft Type
    Parallel
  • Standards Met
    CE,UL Recognized,CSA
  • UPC_NO
    691720090695
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)