Motion
KX08-PP
Closed Round Rail Ball Bushing - KX Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, 275 lbs Load Capacity, Closed
Mi Item #02574872
MFR #KX08-PP
Price$127.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KX Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, 275 lbs Load Capacity, Closed
Mi Item #02574872
MFR #KX08-PP

Mfr description
KX08-PP-RR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.77/each

Specifications

Dimensions

  • Outside Diameter
    0.8750 in
  • Overall Length
    1.2500 in
  • Overall Width
    0.5000 in, 12.70 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    0.5000 in

Details

  • Ball Options
    Stainless Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    275 lbs
  • Harmonization Code
    8482105012
  • Load Capacity
    275 lbs
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 °C to +80 °C
  • Seal Type
    Sealed
  • Series
    KX
  • Static Load Capacity
    200 lbs
  • Type
    Linear Ball
  • UPC_NO
    4047643207348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)