Motion
KM31
KM Series Bearing Lock Nut - 200 mm Width
MI ITEM #02574873
MFR #KM31
Price$640.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - 200 mm Width
MI ITEM #02574873
MFR #KM31

Mfr description
KM 31 LOCKNUT
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$640.25/each

Specifications

Dimensions

  • Overall Height
    25 mm
  • Overall Length
    200 mm
  • Overall Width
    200 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    TW
  • Harmonization Code
    7318158085
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176727009
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    029176727009

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)