Motion
MB31
Bearing Lock Washer - 155 mm ID, 212 mm Outside Dia., 182 mm Face Dia., MB Series
Mi Item #02574875
MFR #MB31
Price$98.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 155 mm ID, 212 mm Outside Dia., 182 mm Face Dia., MB Series
Mi Item #02574875
MFR #MB31

Mfr description
MB 31 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.31/each

Specifications

Dimensions

  • Bore Diameter  
    155 mm
  • Face Diameter  
    182 mm
  • Key Width
    16 mm
  • Outside Diameter Over Tangs
    212 mm
  • Tang Width  
    16 mm

Details

  • Compatible Lock Nut Number
    KM31
  • Country of Origin
    TW
  • Harmonization Code
    7318220000
  • Manufacturer Upc Number
    029176727184
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    029176727184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)