Motion
LRT202516S
Inner Ring - 20 mm Bore, 25 mm OD, High Carbon Steel
Mi Item #02574882
MFR #LRT202516S
Price$26.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 20 mm Bore, 25 mm OD, High Carbon Steel
Mi Item #02574882
MFR #LRT202516S

Mfr description
LRT202516S INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.74/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Outside Diameter
    25 mm
  • Overall Width
    16 mm

Details

  • Bearing Material
    High Carbon Steel
  • Bore Type
    Straight
  • Long Description
    The LRT202516S is a needle roller bearing inner ring with a 20 mm bore diameter, 25 mm outside diameter, and 16 mm overall width, engineered for needle roller bearing applications in automotive and industrial machinery.
  • Manufacturer Product Page
  • Material
    High Carbon Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)