Motion
KMT 14

SKF
KMT 14

KMT Series Bearing Lock Nut - M70x2 mm Thread Size, 100 mm OD, 92 mm Face Dia., 28 mm Width, Steel Material
Mi Item #02574975
MFR #KMT 14
Price$542.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMT 14

KMT Series Bearing Lock Nut - M70x2 mm Thread Size, 100 mm OD, 92 mm Face Dia., 28 mm Width, Steel Material
Mi Item #02574975
MFR #KMT 14

Mfr description
KMT-14 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$542.04/each

Specifications

Dimensions

  • Axial Load
    490 kN;110 156 lbf
  • Bore Diameter
    70 mm
  • Face Diameter  
    92 mm
  • Outside Diameter  
    100 mm
  • Overall Width
    28 mm
  • Slot Depth
    3.50 mm
  • Slot Width
    8 mm
  • Thread Size  
    M70x2 mm
  • Weight
    1.63 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
  • UPC_NO
    7316577656513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)