Specifications
Dimensions
- Actual Thread Size1 – 11-1/2 NPTF
- Body Size1 in
Details
- ApplicationHydraulics | Mining equipment
- Body MaterialSteel
- Coupling ComponentPlug
- Coupling Connection TypeScrew-to-Connect
- Description Keyword1 in NPTF, 1 – 11-1/2 Female Thread
- Flow Rate50.00 gpm
- Hose Connection TypeFemale NPTF
- Seal MaterialBuna-N
- Thread Hose I.D. Tube O.D.1 in
- Working Pressure5000 psi
- Working Pressure Range4001 to 5000 psi
Overview
Mfr description
FD86-1002-16-16 COULPING