Motion
KX16-PP
Closed Round Rail Ball Bushing - KX Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 1.0000 in Overall Length, 810 lbs Load Capacity, Closed
Mi Item #02575140
MFR #KX16-PP
Price$190.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KX Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 1.0000 in Overall Length, 810 lbs Load Capacity, Closed
Mi Item #02575140
MFR #KX16-PP

Mfr description
KX16-PP-RR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.67/each

Specifications

Dimensions

  • Outside Diameter
    1.5625 in
  • Overall Length
    1.0000 in
  • Overall Width
    1.0000 in, 25.40 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    1.0000 in

Details

  • Ball Options
    Stainless Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    810 lbs
  • Harmonization Code
    8482105012
  • Load Capacity
    810 lbs
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 °C to +80 °C
  • Seal Type
    Sealed
  • Series
    KX
  • Static Load Capacity
    720 lbs
  • Type
    Linear Ball
  • UPC_NO
    4047643115728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)