Motion
916224
916224 Hydraulic Servo Valve -
MI ITEM #02575148
MFR #916224
List Price$12,516.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
916224 Hydraulic Servo Valve -
MI ITEM #02575148
MFR #916224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,516.98/each for your price

Overview

Mfr description
SM4-20 (5)19 20/200-10-S11 SERVO VALVE

Specifications

  • Maximum Flow Rate
    5 gpm
  • Max Operating Temperature
    +275 °F
  • Maximum Operating Pressure
    3000 psi
  • Connection Gender
    Female
  • Mounting Type
    Subplate
  • Overall Width
    87 mm
  • Overall Height
    71.83 mm
  • Overall Length
    92.14 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text