Motion
FSAF520C.U
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02575521
MFR #FSAF520C.U
Price$937.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02575521
MFR #FSAF520C.U

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$937.45/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.5000 in
  • Base Width
    4.3750 in
  • Bolt Center To Center Length
    13.1250 in
  • Bore Diameter
    3.4375 in
  • Compatible Bore Diameter
    3.4375 in
  • Overall Height  
    8.3750 in
  • Overall Length  
    15.2500 in
  • Overall Width  
    5.8125 in
  • Weight
    48.84 lbs

Details

  • Compatible Bearing Series Part Num
    22220-E1-K
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48-64
  • UPC_NO
    4054371097745

Overview

Mfr description
FSAF520X0307U PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text