Motion
6050 X 3 7/16-NK

DODGE
6050 X 3 7/16-NK

Taper Lock Bushing - 6050 Series, 3.4375 in Bore, Cast Iron Material
Mi Item #02575565
MFR #6050 X 3 7/16-NK
Price$1,633.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6050 X 3 7/16-NK

Taper Lock Bushing - 6050 Series, 3.4375 in Bore, Cast Iron Material
Mi Item #02575565
MFR #6050 X 3 7/16-NK

Mfr description
6050 X 3-7/16-NK TL BUSHING 117472
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,633.17/each

Specifications

Dimensions

  • Bolt Circle Diameter
    9 in
  • Bore Diameter  
    3.4375 in
  • Bushing Size
    6050
  • Length Through Bore  
    5 in
  • Max Hub Outside Diameter
    13-1/2 (Steel) in, 15-1/2 (Class 30 Gray Iron) in
  • Maximum Bore Diameter  
    6 (Full Keyway) in, 6 (Shallow Keyway) in
  • Outside Diameter  
    9-1/4 in
  • Screw Length
    3-1/2 in
  • Screw Thread Size
    1-1/4 in
  • Weight
    71.70 lbs

Details

  • Bore Type
    Rough Stock
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    7820 in
  • Torque Capacity
    282000 in
  • UPC_NO
    782475093960
  • Wrench Torque
    7820 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)