Motion
C 2317 K/C3

SKF
C 2317 K/C3

Toroidal Roller Bearing - 85 mm Bore, 180 mm OD, 60 mm Width, Tapered 1:12, Open, C3
Mi Item #02575594
MFR #C 2317 K/C3
Price$1,747.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 2317 K/C3

Toroidal Roller Bearing - 85 mm Bore, 180 mm OD, 60 mm Width, Tapered 1:12, Open, C3
Mi Item #02575594
MFR #C 2317 K/C3

Mfr description
C2317K/C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,747.33/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter
    180 mm
  • Overall Width
    60 mm
  • Precision Rating
    Not Rated
  • Weight
    15.83 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Holes
    No Holes
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    392 °F
  • Product Type
    Toroidal Roller Bearings
  • UPC_NO
    7316570356267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)