Motion
13MHHM100-150
Sanitary Fitting - Stainless Steel Material
Mi Item #02575597
MFR #13MHHM100-150
Price$24.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanitary Fitting - Stainless Steel Material
Mi Item #02575597
MFR #13MHHM100-150

Mfr description
13MHHM100-150 SINGLE PIN CLAMP
  • Material: 304 stainless steel
  • Manufacturer: Dixon Valve & Coupling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.72/each

Specifications

Dimensions

  • Weight
    0.66 lbs

Details

  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)