Motion
13MHHM300
Single Pin Clamp with Cross Hole Wing Nut - 304 Stainless Steel Material
Mi Item #02575600
MFR #13MHHM300
Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Pin Clamp with Cross Hole Wing Nut - 304 Stainless Steel Material
Mi Item #02575600
MFR #13MHHM300

Mfr description
13MHHM300 SINGLE PIN CLAMP
  • Wingnut tightened to 25 in. lb. of torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.30/each

Specifications

Dimensions

  • Weight
    0.91 lbs

Details

  • Material
    304 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)