Motion
13MHHM400
Single Pin Clamp with Cross Hole Wing Nut - 304 Stainless Steel Material
Mi Item #02575601
MFR #13MHHM400
Price$32.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Pin Clamp with Cross Hole Wing Nut - 304 Stainless Steel Material
Mi Item #02575601
MFR #13MHHM400

Mfr description
13MHHM400 SINGLE PIN CLAMP
  • Wingnut tightened to 25 in. lb. of torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.63/each

Specifications

Dimensions

  • Weight
    1.155 lbs

Details

  • Material
    304 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)