Motion
13MHHM-Q75
Sanitary Fitting - Stainless Steel Material
Mi Item #02575604
MFR #13MHHM-Q75
Price$24.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanitary Fitting - Stainless Steel Material
Mi Item #02575604
MFR #13MHHM-Q75

Mfr description
13MHHM-Q75 SQUEEZE CLAMP
  • Spring-loaded handle allows the squeeze clamp to stay on all types of clamp ferrules while you tighten the wing nut and hold the fittings in place at the same time
  • This same feature allows clamps to be hung on tubing near where you are doing cleaning or assembly, ready for the next joint to be assembled
  • Works on all types of clamp ferrules
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.09/each

Specifications

Dimensions

  • Weight
    0.64 lbs

Details

  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)