Motion
42MP-E75
Quick Disconnect Coupling - 0.7500 in Size, EPDM Material
Mi Item #02576644
MFR #42MP-E75
Price$1.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - 0.7500 in Size, EPDM Material
Mi Item #02576644
MFR #42MP-E75

Mfr description
42MP-E75 CLAMP GASKETS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.79/each

Specifications

Dimensions

  • Size
    0.7500 in

Details

  • Material
    EPDM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)