Motion
14-G200
Hose End - 2.0000 in Size, Plain Bevel Seat Type, Stainless Steel Material
Mi Item #02576823
MFR #14-G200
Price$53.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 2.0000 in Size, Plain Bevel Seat Type, Stainless Steel Material
Mi Item #02576823
MFR #14-G200

Mfr description
14-G200 FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.06/each

Specifications

Dimensions

  • Size
    2.0000 in
  • Weight
    0.27 lbs

Details

  • Application
    Sanitary
  • Connection Type
    Plain Bevel Seat
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Thread Type
    Plain Bevel Seat
  • Type
    Plain Bevel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)