Motion
14WL-G100
Hose End - 1.0000 in Size, Plain Bevel Seat Type, Stainless Steel Material
MI ITEM #02576833
MFR #14WL-G100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1.0000 in Size, Plain Bevel Seat Type, Stainless Steel Material
MI ITEM #02576833
MFR #14WL-G100

Mfr description
14WL-G100 FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    1.0000 in

Details

  • Additional Details
    3A sanitary finish I.D. and O.D.
  • Application
    Food processing, beverage, and dairy markets
  • Connection Type
    Plain Bevel Seat
  • For Use With
    Sanitary Tubing
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Standards Met
    3A
  • Thread Type
    Plain Bevel Seat
  • Type
    Plain Bevel Seat Ferrule

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)