Motion
14WL-G400
Hose End - 4.0000 in Size, Plain Bevel Seat Type, Stainless Steel Material
Mi Item #02576838
MFR #14WL-G400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 4.0000 in Size, Plain Bevel Seat Type, Stainless Steel Material
Mi Item #02576838
MFR #14WL-G400

Mfr description
14WL-G400 FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    4.0000 in

Details

  • Additional Details
    3A sanitary finish I.D. and O.D.
  • Application
    Sanitary, Food processing, beverage, and dairy markets
  • Connection Type
    Plain Bevel Seat
  • For Use With
    Sanitary process lines, Food processing, Beverage, Dairy
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Standards Met
    3A Sanitary Standard
  • Thread Type
    Plain Bevel Seat
  • Type
    Plain Bevel Seat Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)