Motion
14R-G100
Hose End - 1.0000 in Size, Plain Bevel Seat Type, Stainless Steel Material
Mi Item #02576845
MFR #14R-G100
Price$18.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1.0000 in Size, Plain Bevel Seat Type, Stainless Steel Material
Mi Item #02576845
MFR #14R-G100

Mfr description
14R-G100 FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.36/each

Specifications

Dimensions

  • Size
    1.0000 in
  • Weight
    0.07 lbs

Details

  • Additional Details
    Meets 3-A Standard Number 63-03 when used to modify or repair existing on-site farm milk handling systems.
  • Application
    Sanitary
  • Connection Type
    Plain Bevel Seat
  • For Use With
    Farm milk handling systems
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Standards Met
    3-A Standard Number 63-03
  • Thread Type
    Plain Bevel Seat
  • Type
    Plain Bevel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)