Motion
15TRF-R200
Hose End - 2.0000 in Size, Bevel Seat Type, Stainless Steel Material
Mi Item #02576877
MFR #15TRF-R200
Price$33.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 2.0000 in Size, Bevel Seat Type, Stainless Steel Material
Mi Item #02576877
MFR #15TRF-R200

Mfr description
15TRF-R200 FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.36/each

Specifications

Dimensions

  • Size
    2.0000 in
  • Weight
    0.34 lbs

Details

  • Additional Details
    3-A Sanitary Standards for Sanitary Fittings, Standard Number 63-04 (Certificate Authorization Number 621)
  • Application
    Sanitary
  • Connection Type
    Bevel Seat
  • For Use With
    Sanitary Fittings
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Standards Met
    3-A Sanitary Standards for Sanitary Fittings, Standard Number 63-04
  • Thread Type
    Bevel Seat
  • Type
    Threaded Bevel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)