Motion
14AHT-G150
Hose End - 1.5000 in Size, Plain Bevel Seat Type, Stainless Steel Material
Mi Item #02577088
MFR #14AHT-G150
Price$143.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1.5000 in Size, Plain Bevel Seat Type, Stainless Steel Material
Mi Item #02577088
MFR #14AHT-G150

Mfr description
14AHT-G150 TYGON HOSE ADAPTERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.65/each

Specifications

Dimensions

  • Size
    1.5000 in
  • Weight
    0.485 lbs

Details

  • Additional Details
    Plain Bevel Seat
  • Application
    Food Processing, Beverage, Wineries, Breweries, Distilleries, Sanitary
  • Compatible Hose Series
    Tygon
  • Connection Type
    Plain Bevel Seat
  • For Use With
    Tygon Hose, Food and Beverage Hose
  • Material
    Stainless Steel
  • Product Types
    Hose Adapter
  • Seal Material
    Metal
  • Standards Met
    Sanitary
  • Thread Type
    Plain Bevel Seat
  • Type
    Plain Bevel Seat Tygon Hose Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)