Motion
14AHT-G250
Hose End - 2.5000 in Size, Plain Bevel Seat Type, Stainless Steel Material
MI ITEM #02577090
MFR #14AHT-G250
Price$269.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 2.5000 in Size, Plain Bevel Seat Type, Stainless Steel Material
MI ITEM #02577090
MFR #14AHT-G250

Mfr description
14AHT-G250 TYGON HOSE ADAPTERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.79/each

Specifications

Dimensions

  • Size
    2.5000 in
  • Weight
    0.96 lbs

Details

  • Application
    Food Processing, Beverage, Wineries, Breweries, and Distilleries, Sanitary
  • Connection Type
    Plain Bevel Seat
  • For Use With
    Tygon Hose
  • Material
    Stainless Steel
  • Product Types
    Adapter
  • Standards Met
    Sanitary
  • Thread Type
    Plain Bevel Seat
  • Type
    Plain Bevel Seat Tygon Hose Adapter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)